Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USA Flag Canvas Print Wall Art 2 Piece Set Wall Art

  • Mfr # 274790

  • Zoro # G922887458


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Color
Blue, Red, White
Depth
1 in
Art Type
Print
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274790
Zoro #
G922887458
UPC #
-
Country of Origin
China

Dimensions

Depth
1 in
Length
24 in
Width
16 in

Details

Assembly Required
No Assembly Needed
Color
Blue, Red, White
Art Type
Print
Set Type
Single Piece Item
Item
Wall Art
LED/Illuminated
No
Commercial Use
No
Primary Art Material
Canvas
Material
Cotton Canvas
Subject
Patriotic
Shape
Rectangle

Description

Enhance the aesthetic appeal of your living space with this charming wall art crafted from premium cotton canvas material. The vibrant multi-color palette adds a touch of flair and sophistication to your decor, instantly elevating the ambiance of any room. Transform your walls into a captivating focal point and infuse your space with personality and style. Ideal for adding a pop of color and visual interest, this exquisite piece of wall decor effortlessly ties your interior design together, creating a cohesive and inviting atmosphere. 24-inch H x 1-inch W x 16-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.