
Valentine Snowman Hand Painted Mouth Blown Glass Ornament
Mfr # 477550
Zoro # G322892717
product price:Â $42.99
/eaKey Features
Style
Traditional
Commercial Use
No
Shatterproof
No
Type
Ball Ornament
Color
Red, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477550
Zoro #
G322892717
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Length
3 in
Depth
3 in
Details
Style
Traditional
Commercial Use
No
Shatterproof
No
Type
Ball Ornament
Color
Red, White
Theme
Christmas
Pattern
Solid
Item
Christmas Ornaments
Attachment Type
Hanging Ornament
Occasion
Christmas
Number in Set
1
Material
Glass
Outdoor Use
No
Description
Shower some love this holiday season with the Valentine Snowman Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.