Vibrant Green And Yellow Modern Floral Giclee Silver Framed Wall Art

  • Mfr # 649181

  • Zoro # G422894673


product price: $629.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Subject
Plants & Flowers
Wall Mounting Hardware Included
Yes
Length
37 in
Commercial Use
Yes
Primary Art Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649181
Zoro #
G422894673
UPC #
-
Country of Origin
United States

Dimensions

Length
37 in
Width
37 in
Depth
2 in

Details

Subject
Plants & Flowers
Wall Mounting Hardware Included
Yes
Commercial Use
Yes
Primary Art Material
Paper
Subject Pattern
Other Plants and Flower
LED/Illuminated
No
Material
Paper
Color
Blue
Shape
Square
Set Type
Single Piece Item
Item
Wall Art
Assembly Required
No Assembly Needed
Finish
Silver

Description

The vibrant green and yellow modern floral giclee silver framed wall art is the perfect decorative accessory for your home. Reproduced for you on paper, this hanging decorative accent features fun color accented by gold leafing that will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 37.00-inch h x 37.00-inch w x 2.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.