Shop HOMEROOTS
See all product information
Create Account
Vintage 1562 Map Of Early Americas Unframed Print Wall Art
- Mfr # 391928
- Zoro # G122887661
product price:Â
$
38.35
/ea
Key Features
Wall Mounting Hardware Included
No
Finish
Matte
Shape
Rectangle
LED/Illuminated
No
Subject
Geography
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 391928
- Zoro #
- G122887661
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Art
- Wall Mounting Hardware Included
- No
- Finish
- Matte
- Shape
- Rectangle
- LED/Illuminated
- No
- Subject
- Geography
- Number of Pieces Included
- 1
- Art Type
- Material
- Paper
- Primary Art Material
- Paper
- Assembly Required
- No Assembly Needed
- Color
- Black, Cream
Dimensions
- Depth
- 0.1 in
- Length
- 28 in
- Width
- 24 in
Description
The vintage 1562 map of early americas unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 28 inches H x 24 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.