
Vintage 1598 Map Of The Americas Unframed Print Wall Art
Mfr # 391930
Zoro # G122887593
product price:Â $24.99
/eaKey Features
Width
16 in
Finish
Matte
Subject
Geography
Depth
0.1 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
391930
Zoro #
G122887593
UPC #
-
Country of Origin
United States
Dimensions
Width
16 in
Depth
0.1 in
Length
20 in
Details
Finish
Matte
Subject
Geography
Shape
Rectangle
Item
Wall Art
Number of Pieces Included
1
Art Type
Print
Assembly Required
No Assembly Needed
Primary Art Material
Paper
LED/Illuminated
No
Color
Black, Cream
Material
Paper
Wall Mounting Hardware Included
No
Description
Add an air of fashion to your room and rejuvenate the space with this vintage 1598 map of the americas unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 20 inches H x 16 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.