
Vintage 1652 Map Of Early North America Unframed Print Wall Art
Mfr # 391954
Zoro # G922887717
product price:Â $24.99
/eaKey Features
Color
Green
Depth
0.1 in
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
391954
Zoro #
G922887717
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Width
16 in
Length
20 in
Details
Color
Green
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Finish
Matte
Primary Art Material
Paper
Material
Paper
Subject
Geography
LED/Illuminated
No
Art Type
Print
Assembly Required
No Assembly Needed
Shape
Rectangle
Item
Wall Art
Description
The vintage 1652 map of early north america unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 20 inches H x 16 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.