
Vintage 1652 Map Of Early North America Unframed Print Wall Art
Mfr # 391955
Zoro # G922887984
product price:Â $37.99
/eaKey Features
Depth
0.1 in
Width
24 in
Length
28 in
Art Type
Print
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
391955
Zoro #
G922887984
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Width
24 in
Length
28 in
Details
Item
Wall Art
Art Type
Print
Shape
Rectangle
Finish
Matte
Wall Mounting Hardware Included
No
Number of Pieces Included
1
LED/Illuminated
No
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Material
Paper
Color
Cream
Subject
Geography
Description
Add an air of fashion to your room and rejuvenate the space with this vintage 1652 map of early north america unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 28 inches H x 24 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.