
Vintage 1652 Map Of Early North America Unframed Print Wall Art
Mfr # 391956
Zoro # G522887582
product price:Â $27.89
/eaKey Features
Primary Art Material
Paper
Length
24 in
Shape
Rectangle
Subject
Geography
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
391956
Zoro #
G522887582
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
20 in
Depth
0.1 in
Details
Primary Art Material
Paper
Shape
Rectangle
Subject
Geography
Finish
Matte
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
LED/Illuminated
No
Item
Wall Art
Color
Cream
Material
Paper
Number of Pieces Included
1
Art Type
Print
Description
The vintage 1652 map of early north america unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 20 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.