
Vintage 1771 Map Of North America Unframed Print Wall Art
Mfr # 391952
Zoro # G722887481
product price:Â $37.99
/eaKey Features
Width
24 in
Number of Pieces Included
1
Length
28 in
Subject
Geography
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
391952
Zoro #
G722887481
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
28 in
Depth
0.1 in
Details
Number of Pieces Included
1
Subject
Geography
Finish
Matte
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Item
Wall Art
Material
Paper
Color
Green
Shape
Rectangle
Wall Mounting Hardware Included
No
LED/Illuminated
No
Art Type
Print
Description
Bring some sizzle to your space with this eye-catching vintage 1771 map of north america unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 28 inches H x 24 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.