Vintage 1771 Map Of North America Unframed Print Wall Art

  • Mfr # 391953

  • Zoro # G922887441


product price:  $29.99
/ea

Key Features

Wall Mounting Hardware Included
No
Material
Paper
Depth
0.1 in
Assembly Required
No Assembly Needed
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391953
Zoro #
G922887441
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.1 in
Length
24 in
Width
20 in

Details

Wall Mounting Hardware Included
No
Material
Paper
Item
Wall Art
Assembly Required
No Assembly Needed
Shape
Rectangle
Primary Art Material
Paper
Number of Pieces Included
1
Subject
Geography
LED/Illuminated
No
Color
Green
Art Type
Print
Finish
Matte

Description

Unique and decorative, this vintage 1771 map of north america unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 20 inches W x 0.1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.