
Vintage 1846 Map Of Mexico Unframed Print Wall Art
Mfr # 391971
Zoro # G722888921
product price: $37.99
/eaKey Features
Wall Mounting Hardware Included
No
Depth
0.1 in
LED/Illuminated
No
Art Type
Print
Color
Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
391971
Zoro #
G722888921
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Width
24 in
Length
30 in
Details
Wall Mounting Hardware Included
No
LED/Illuminated
No
Art Type
Print
Color
Cream
Material
Paper
Finish
Matte
Item
Wall Art
Assembly Required
No Assembly Needed
Shape
Rectangle
Primary Art Material
Paper
Number of Pieces Included
1
Subject
Geography
Description
The vintage 1846 map of mexico unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 24 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.