Shop HOMEROOTS
See all product information
Create Account
Vintage 1926 Carter Witchcraft Magic Unframed Print Wall Art
- Mfr # 393302
- Zoro # G022888201
product price:Â
$
18.49
/ea
Key Features
Primary Art Material
Paper
Shape
Rectangle
Wall Mounting Hardware Included
No
Length
12 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393302
- Zoro #
- G022888201
- UPC #
- -
- Country of Origin
- United States
- Primary Art Material
- Paper
- Shape
- Rectangle
- Wall Mounting Hardware Included
- No
- Finish
- Matte
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Material
- Paper
- Art Type
- Item
- Wall Art
- Subject
- Entertainment
- Color
- Black, Red
Dimensions
- Length
- 12 in
- Width
- 9 in
- Depth
- 0.1 in
Description
Unique and decorative, this vintage 1926 carter witchcraft magic unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12 inches H x 9 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.