Shop HOMEROOTS
See all product information
Create Account
Vintage 1929 Chicago Michigan Ave Travel Unframed Print Wall Art
- Mfr # 394338
- Zoro # G622891984
product price:Â
$
25.79
/ea
Key Features
Art Type
Print
Color
Black, Green
Width
16 in
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 394338
- Zoro #
- G622891984
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 16 in
- Depth
- 0.1 in
- Length
- 24 in
Details
- Art Type
- Color
- Black, Green
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Paper
- Subject
- Scenic & Cityscapes
- Item
- Wall Art
- Material
- Paper
- Shape
- Rectangle
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- Finish
- Matte
Description
Bring some sizzle to your space with this eye-catching vintage 1929 chicago michigan ave travel unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 16 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.