
Vintage 1929 Chicago Vacation Travel Unframed Print Wall Art
Mfr # 394342
Zoro # G922891455
product price:Â $37.99
/eaKey Features
Primary Art Material
Paper
Color
Blue
Shape
Rectangle
Width
24 in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
394342
Zoro #
G922891455
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
36 in
Depth
0.1 in
Details
Primary Art Material
Paper
Color
Blue
Shape
Rectangle
Material
Paper
Finish
Matte
LED/Illuminated
No
Wall Mounting Hardware Included
No
Item
Wall Art
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Subject
Nautical & Beach
Art Type
Print
Description
Bring some sizzle to your space with this eye-catching vintage 1929 chicago vacation travel unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 36 inches H x 24 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.