
Vintage 1929 Chicago Vacation Travel Unframed Print Wall Art
Mfr # 394343
Zoro # G222891698
product price:Â $29.99
/eaKey Features
Depth
0.1 in
Wall Mounting Hardware Included
No
Length
30 in
LED/Illuminated
No
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
394343
Zoro #
G222891698
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Length
30 in
Width
20 in
Details
Wall Mounting Hardware Included
No
LED/Illuminated
No
Finish
Matte
Shape
Rectangle
Art Type
Print
Number of Pieces Included
1
Primary Art Material
Paper
Subject
Nautical & Beach
Assembly Required
No Assembly Needed
Color
Blue
Material
Paper
Item
Wall Art
Description
This vintage 1929 chicago vacation travel unframed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 20 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.