
Vintage 1933 Chicago Worlds Fair Unframed Print Wall Art
Mfr # 394364
Zoro # G822887787
product price: $17.99
/eaKey Features
Primary Art Material
Paper
Finish
Matte
Depth
0.1 in
Shape
Rectangle
Color
Blue, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
394364
Zoro #
G822887787
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Width
9 in
Length
12 in
Details
Primary Art Material
Paper
Finish
Matte
Item
Wall Art
Shape
Rectangle
Color
Blue, Yellow
Assembly Required
No Assembly Needed
Art Type
Print
Commercial Use
Yes
LED/Illuminated
No
Subject
Scenic & Cityscapes
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Material
Paper
Set Type
Single Piece Item
Description
This vintage 1933 chicago worlds fair unframed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12 inches H x 9 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.