Vintage 1933 Map Of Long Island Unframed Print Wall Art
- Mfr # 391977
- Zoro # G022887587
product price:Â
$
25.79
/ea
Key Features
Art Type
Print
Shape
Rectangle
Color
Cream
Length
24 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 391977
- Zoro #
- G022887587
- UPC #
- -
- Country of Origin
- United States
- Art Type
- Shape
- Rectangle
- Color
- Cream
- Finish
- Matte
- Material
- Paper
- Subject
- Geography
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Paper
- Item
- Wall Art
- LED/Illuminated
- No
- Number of Pieces Included
- 1
- Assembly Required
- No Assembly Needed
Dimensions
- Length
- 24 in
- Depth
- 0.1 in
- Width
- 16 in
Description
Add an air of fashion to your room and rejuvenate the space with this vintage 1933 map of long island unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 16 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.