
Vintage 1933 Map Of Long Island Unframed Print Wall Art
Mfr # 391987
Zoro # G322889786
product price:Â $37.99
/eaKey Features
Subject
Geography
Width
24 in
LED/Illuminated
No
Assembly Required
No Assembly Needed
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
391987
Zoro #
G322889786
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Depth
0.1 in
Length
36 in
Details
Subject
Geography
LED/Illuminated
No
Item
Wall Art
Assembly Required
No Assembly Needed
Art Type
Print
Color
Blue, Brown
Finish
Matte
Shape
Rectangle
Material
Paper
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Description
This vintage 1933 map of long island unframed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 36 inches H x 24 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.