Shop HOMEROOTS
See all product information
Create Account
Vintage 1934 Blackstone Magic Unframed Print Wall Art
- Mfr # 393280
- Zoro # G422887972
product price:Â
$
38.35
/ea
Key Features
Finish
Matte
Color
Green, Red
Subject
Entertainment
Shape
Rectangle
Primary Art Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393280
- Zoro #
- G422887972
- UPC #
- -
- Country of Origin
- United States
- Finish
- Matte
- Color
- Green, Red
- Subject
- Entertainment
- Shape
- Rectangle
- Primary Art Material
- Paper
- Number of Pieces Included
- 1
- Item
- Wall Art
- LED/Illuminated
- No
- Art Type
- Assembly Required
- No Assembly Needed
- Material
- Paper
- Wall Mounting Hardware Included
- No
Dimensions
- Width
- 24 in
- Depth
- 0.1 in
- Length
- 32 in
Description
Add an air of fashion to your room and rejuvenate the space with this vintage 1934 blackstone magic unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 32 inches H x 24 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.