Vintage 1934 Blackstone Magic Unframed Print Wall Art
- Mfr # 393281
- Zoro # G822888159
product price:Â
$
30.39
/ea
Key Features
Material
Paper
Assembly Required
No Assembly Needed
Color
Green, Red
Number of Pieces Included
1
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393281
- Zoro #
- G822888159
- UPC #
- -
- Country of Origin
- United States
- Material
- Paper
- Assembly Required
- No Assembly Needed
- Color
- Green, Red
- Number of Pieces Included
- 1
- Primary Art Material
- Paper
- Wall Mounting Hardware Included
- No
- Item
- Wall Art
- Finish
- Matte
- Shape
- Rectangle
- LED/Illuminated
- No
- Subject
- Entertainment
- Art Type
Dimensions
- Width
- 20 in
- Depth
- 0.1 in
- Length
- 28 in
Description
Unique and decorative, this vintage 1934 blackstone magic unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 28 inches H x 20 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.