
Vintage 1934 California Travel Unframed Print Wall Art
Mfr # 394346
Zoro # G822893771
product price:Â $17.99
/eaKey Features
Number of Pieces Included
1
Color
Blue
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394346
Zoro #
G822893771
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Length
12 in
Width
9 in
Details
Number of Pieces Included
1
Color
Blue
Assembly Required
No Assembly Needed
Item
Wall Art
Primary Art Material
Paper
Art Type
Print
Finish
Matte
Wall Mounting Hardware Included
No
Shape
Rectangle
Material
Paper
LED/Illuminated
No
Subject
Nautical & Beach
Description
Add an air of fashion to your room and rejuvenate the space with this vintage 1934 california travel unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 12 inches H x 9 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.