Vintage 1934 California Travel Unframed Print Wall Art

  • Mfr # 394347

  • Zoro # G022891447


product price:  $66.49
/ea

Key Features

Assembly Required
No Assembly Needed
Width
36 in
Wall Mounting Hardware Included
No
Material
Paper
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394347
Zoro #
G022891447
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
54 in
Depth
0.1 in

Details

Assembly Required
No Assembly Needed
Item
Wall Art
Wall Mounting Hardware Included
No
Material
Paper
Art Type
Print
Finish
Matte
LED/Illuminated
No
Number of Pieces Included
1
Primary Art Material
Paper
Subject
Nautical & Beach
Color
Blue, Green
Shape
Rectangle

Description

Add an air of fashion to your room and rejuvenate the space with this vintage 1934 california travel unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 54 inches H x 36 inches W x 0.1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.