
Vintage 1934 California Travel Unframed Print Wall Art
Mfr # 394350
Zoro # G622887765
product price:Â $24.99
/eaKey Features
Primary Art Material
Paper
Depth
0.1 in
Color
Blue, Green
Shape
Rectangle
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394350
Zoro #
G622887765
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Width
16 in
Length
24 in
Details
Primary Art Material
Paper
Color
Blue, Green
Shape
Rectangle
LED/Illuminated
No
Finish
Matte
Material
Paper
Item
Wall Art
Art Type
Print
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Subject
Nautical & Beach
Description
Bring some sizzle to your space with this eye-catching vintage 1934 california travel unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 16 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.