Vintage 1934 California Travel Unframed Print Wall Art

  • Mfr # 394351

  • Zoro # G522894009


product price:  $19.99
/ea

Key Features

Length
18 in
LED/Illuminated
No
Color
Blue, Green
Assembly Required
No Assembly Needed
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
394351
Zoro #
G522894009
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Width
12 in
Depth
0.1 in

Details

LED/Illuminated
No
Color
Blue, Green
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Subject
Nautical & Beach
Primary Art Material
Paper
Shape
Rectangle
Finish
Matte
Art Type
Print
Material
Paper
Wall Mounting Hardware Included
No
Item
Wall Art

Description

The vintage 1934 california travel unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18 inches H x 12 inches W x 0.1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.