
Vintage 1935 Atlantic City Travel Unframed Print Wall Art
Mfr # 393395
Zoro # G522888091
product price:Â $17.99
/eaKey Features
LED/Illuminated
No
Color
Black, Yellow
Subject
Advertisements
Width
8.5 in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
393395
Zoro #
G522888091
UPC #
-
Country of Origin
United States
Dimensions
Width
8.5 in
Depth
0.1 in
Length
11 in
Details
LED/Illuminated
No
Item
Wall Art
Color
Black, Yellow
Subject
Advertisements
Material
Paper
Commercial Use
Yes
Wall Mounting Hardware Included
No
Shape
Rectangle
Art Type
Print
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Finish
Matte
Number of Pieces Included
1
Set Type
Single Piece Item
Description
Unique and decorative, this vintage 1935 atlantic city travel unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 11 inches H x 8.5 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.