Vintage Blue Wooden Phone Booth Bar Cabinet
Mfr # 388259
Zoro # G722906335
product price: $1,894.99
/eaKey Features
Overall Length
30.5 in
Overall Height
79 in
Includes
1 Piece
Commercial Use
No
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
388259
Zoro #
G722906335
UPC #
-
Country of Origin
India
Dimensions
Overall Length
30.5 in
Overall Height
79 in
Overall Depth
16.5 in
Details
Item
Organizers
Includes
1 Piece
Commercial Use
No
Finish
Matte
Frame Material
Solid Wood
Shape
Rectangle
Drawers
Yes
Assembly
No Assembly Needed
Type
Entertainment Organizer
Color
Blue
Description
A super cool accent piece for your space that has practical storage and entertaining capabilities as well. This Vintage Blue Wooden Phone Booth Bar Cabinet is a full-size replica of an old time phone booth that has lots of useful storage and display space inside. A double wine rack on the bottom houses 10 bottles, while the slots at the top of the cabinet hold approximately 8 wine glasses for your drinking pleasure. There are two shelves for storage, a single drawer to hold those coasters and bottle openers, and a mirrored back to pull it all together. An intersting and unique way to store and serve your wine and spirits, this phone booth cabinet will be a big hit. 79" H x 30.5" W x 16.5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.