Shop HOMEROOTS
See all product information
Create Account
Vintage Carter Vintage Magic Unframed Print Wall Art
- Mfr # 393300
- Zoro # G722888273
product price:Â
$
25.79
/ea
Key Features
Number of Pieces Included
1
Color
Black, Red
Art Type
Print
Primary Art Material
Paper
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 393300
- Zoro #
- G722888273
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 0.1 in
- Width
- 16 in
- Length
- 24 in
Details
- Number of Pieces Included
- 1
- Color
- Black, Red
- Art Type
- Primary Art Material
- Paper
- Material
- Paper
- Shape
- Rectangle
- LED/Illuminated
- No
- Finish
- Matte
- Item
- Wall Art
- Subject
- Entertainment
- Wall Mounting Hardware Included
- No
- Assembly Required
- No Assembly Needed
Description
This vintage carter vintage magic unframed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 16 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.