Vintage Inspired Nyc City Skyline Unframed Print Wall Art

  • Mfr # 399036

  • Zoro # G222888629


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Art Type
Print
Color
Gray
Width
24 in
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399036
Zoro #
G222888629
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
36 in
Depth
1.25 in

Details

Material
Polyester
Art Type
Print
Color
Gray
Number of Pieces Included
1
Primary Art Material
Canvas
Shape
Rectangle
Set Type
Single Piece Item
Item
Wall Art
Commercial Use
No
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Subject
Scenic & Cityscapes

Description

The vintage inspired nyc city skyline unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 36 inches H x 24 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.