Vintage Inspired Nyc City Skyline Unframed Print Wall Art

  • Mfr # 399037

  • Zoro # G422895182


product price: $280.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
32 in
Commercial Use
No
LED/Illuminated
No
Material
Polyester
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399037
Zoro #
G422895182
UPC #
-
Country of Origin
United States

Dimensions

Width
32 in
Length
48 in
Depth
1.25 in

Details

Commercial Use
No
LED/Illuminated
No
Material
Polyester
Primary Art Material
Canvas
Shape
Rectangle
Assembly Required
No Assembly Needed
Subject
Scenic & Cityscapes
Set Type
Single Piece Item
Art Type
Print
Number of Pieces Included
1
Item
Wall Art
Color
Gray
Wall Mounting Hardware Included
Yes

Description

This vintage inspired nyc city skyline unframed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 48 inches H x 32 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.