Vintage London Double Decker Key Organizer
- Mfr # 401183
- Zoro # G422907830
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Color
Green, Red
Length
15 in
Finish
Matte
Depth
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401183
- Zoro #
- G422907830
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 15 in
- Depth
- 4.5 in
- Width
- 16.5 in
Details
- Material
- Metal
- Color
- Green, Red
- Item
- Organizers
- Finish
- Matte
- Assembly Required
- No Assembly Needed
Description
Charming and eye-catching, the Vintage London Double Decker Key Organizer features a replica of London's famous double-decker bus and a replica of a phone booth. It has three hangers for organizing your keys and a super convenient bottle opener. It is a great practical gift. 15'' x 16.5'' x 4.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.