Vintage Ocean Jewels I White Framed Print Wall Art

  • Mfr # 525645

  • Zoro # G222892176


product price: $499.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Length
41 in
Art Type
Print
Material
Paper
LED/Illuminated
No
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525645
Zoro #
G222892176
UPC #
-
Country of Origin
United States

Dimensions

Length
41 in
Width
33 in
Depth
1 in

Details

Art Type
Print
Material
Paper
LED/Illuminated
No
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Subject Pattern
Plants
Item
Wall Art
Subject
Nautical & Beach
Set Type
Single Piece Item
Commercial Use
Yes
Shape
Rectangle
Number of Pieces Included
1
Color
Blue
Wall Mounting Hardware Included
Yes

Description

This vintage ocean jewels i white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. The mixed media photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 41-inch H x 33-inch W x 1-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.