Walk in the Forest Canvas Wall Art
- Mfr # 395671
- Zoro # G022883886
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Lighted
No
Color
Silver
Width
30 in
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 395671
- Zoro #
- G022883886
- UPC #
- -
- Country of Origin
- United States
- Shape
- Square
- Lighted
- No
- Color
- Silver
- Item
- Wall Decor
- Assembly Required
- No
- Outdoor Suitability
- No
- Mirrored
- No
- Orientation
- Horizontal and Vertical
- Finish Style
- No Distressing
- Style
- Contemporary
- Material
- Solid Polystyrene Moulding, Solid Wood Stretcher B
- Finish
- Veneer
Dimensions
- Width
- 30 in
- Length
- 30 in
- Depth
- 3 in
Description
Contemporary and unique, this Walk in the Forest Wall Art will liven up your space. This square print features beautiful shades of green, blues, and browns. This canvas is wrapped over a solid wood stretcher bar with a distressed silver frame. Add this canvas for a modern unique look to your living room, bedroom, entranceway, or office. 30" x 30" x 3".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.