Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Walnut and White Wood And Faux Leather King Bed Frame With Attached Nightstands
- Mfr # 486264
- Zoro # G822891586
product price:Â
$
2,015.99
/ea
Key Features
Color
Walnut, White
Material
Solid Wood
Mattress Included
No
Upholstery Color
White
Depth
92 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486264
- Zoro #
- G822891586
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Depth
- 92 in
- Width (In.)
- 137 in
- Length (In.)
- 27 in
- Size
- King
Details
- Color
- Walnut, White
- Material
- Solid Wood
- Mattress Included
- No
- Upholstery Color
- White
- Slat Kit Included
- Yes
- Upholstery Material
- Faux Leather
- Nailhead Trim
- No
- Upholstery Design
- Partially Upholstered
- Tufted
- No
- Capacity
- 440 lb
- Finish
- Matte
- Assembly Required
- Full Assembly Needed
- Number of Slats Included
- 12
- Shape
- Rectangular
- Box Spring Required
- No
- Item
- Standard Beds
- Box Spring Included
- No
- Upholstered
- Yes
- Commercial Use
- Yes
Description
Drift off to a great night's sleep with the luxuriously stylish walnut and white wood and faux leather king bed frame with attached nightstands. This contemporary style low platform bed is partially upholstered in a beautiful white faux leather that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This space saving design with attached nightstand shelving, not only saves floor space, but creates a seamless and cohesive look that can elevate the entire room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 27.00-inch h x 137.00-inch w x 92.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.