
Walnut Live Edge Solid Wood King Bed Frame
Mfr # 520902
Zoro # G522369170
product price: $3,720.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Overall Width
80 in
Assembly Required
No Assembly Needed
Overall Height
63 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520902
Zoro #
G522369170
UPC #
-
Country of Origin
India
Dimensions
Overall Width
80 in
Overall Height
63 in
Overall Length
86.5 in
Details
Commercial Use
No
Assembly Required
No Assembly Needed
Material
Wood
Item
Standard Bed
Description
Create a haven for relaxation and sweet dreams with this fabulous walnut live edge solid wood king bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 63-inch h x 80-inch w x 86.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.