
Walnut Live Edge Solid Wood Queen Bed Frame
Mfr # 520901
Zoro # G022349597
product price: $3,474.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Height
63 in
Assembly Required
No Assembly Needed
Commercial Use
No
Overall Width
64.5 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520901
Zoro #
G022349597
UPC #
-
Country of Origin
India
Dimensions
Overall Height
63 in
Overall Width
64.5 in
Overall Length
86 in
Details
Assembly Required
No Assembly Needed
Commercial Use
No
Material
Wood
Item
Standard Bed
Description
Drift off to a great night's sleep with the luxuriously stylish walnut live edge solid wood queen bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 63-inch h x 64.5-inch w x 86-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.