
Washington Dc Vintage Travel Unframed Print Wall Art
Mfr # 394354
Zoro # G622890949
product price: $37.99
/eaKey Features
Assembly Required
No Assembly Needed
Depth
0.1 in
Primary Art Material
Paper
Color
Blue, Yellow
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
394354
Zoro #
G622890949
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Length
36 in
Width
24 in
Details
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Color
Blue, Yellow
Material
Paper
Finish
Matte
Commercial Use
Yes
Wall Mounting Hardware Included
No
Item
Wall Art
Shape
Rectangle
Set Type
Single Piece Item
LED/Illuminated
No
Subject
Transportation
Art Type
Print
Number of Pieces Included
1
Description
The washington dc vintage travel unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 36 inches H x 24 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.