Washington Dc Vintage Travel Unframed Print Wall Art

  • Mfr # 394356

  • Zoro # G122891316


product price: $24.99
/ea

Key Features

Color
Blue, Yellow
Depth
0.1 in
Art Type
Print
Wall Mounting Hardware Included
No
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394356
Zoro #
G122891316
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.1 in
Length
24 in
Width
16 in

Details

Color
Blue, Yellow
Art Type
Print
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Shape
Rectangle
Set Type
Single Piece Item
LED/Illuminated
No
Finish
Matte
Subject
Transportation
Commercial Use
Yes
Material
Paper
Item
Wall Art

Description

Unique and decorative, this washington dc vintage travel unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 16 inches W x 0.1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.