
Watercolor Floral Cow Unframed Print Wall Art
Mfr # 398867
Zoro # G722888822
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
1
Shape
Square
LED/Illuminated
No
Primary Art Material
Canvas
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398867
Zoro #
G722888822
UPC #
-
Country of Origin
United States
Dimensions
Length
40 in
Depth
1.25 in
Width
40 in
Details
Number of Pieces Included
1
Shape
Square
LED/Illuminated
No
Primary Art Material
Canvas
Color
Brown
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Material
Polyester
Subject
Animals
Wall Mounting Hardware Included
Yes
Commercial Use
No
Item
Wall Art
Art Type
Print
Description
The watercolor floral cow unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 40 inches H x 40 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.