Wednesday Silver Floater Frame Print Wall Art
- Mfr # 526002
- Zoro # G022894363
product price:Â
$
1,092.99
/ea
Key Features
Assembly Required
No Assembly Needed
Set Type
Wall Art Set
Depth
2 in
LED/Illuminated
No
Width
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 526002
- Zoro #
- G022894363
- UPC #
- -
- Country of Origin
- United States
- Assembly Required
- No Assembly Needed
- Set Type
- Wall Art Set
- LED/Illuminated
- No
- Commercial Use
- Yes
- Primary Art Material
- Canvas
- Material
- Canvas
- Item
- Wall Art
- Subject
- Abstract
- Color
- Blue
- Wall Mounting Hardware Included
- Yes
- Art Type
- Number of Pieces Included
- 1
- Shape
- Rectangle
Dimensions
- Depth
- 2 in
- Width
- 43 in
- Length
- 63 in
Description
This wednesday silver floater frame print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. The mixed media photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 63-inch h x 43-inch w x 2-inch d
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.