Welcome to Our Farm House Black Framed Print Wall Art

  • Mfr # 405304

  • Zoro # G122892474


product price:  $58.49
/ea

Key Features

Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Shape
Rectangle
Color
Tan, Green
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405304
Zoro #
G122892474
UPC #
-
Country of Origin
United States

Dimensions

Depth
6 in
Width
20 in
Length
11 in

Details

Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Item
Wall Art
Shape
Rectangle
Color
Tan, Green
Set Type
Single Piece Item
Primary Art Material
Paper
Subject
Landscape & Nature
LED/Illuminated
No
Art Type
Print
Material
Wood Paper And Texture
Number of Pieces Included
1

Description

Bring some sizzle to your space with this eye-catching welcome to our farm house black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 11-inch H x 20-inch W x 6-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.