
WELCOME TO THE FARM CHICKEN Black Framed Print Wall Art
Mfr # 529771
Zoro # G622891656
product price: $74.69
/eaKey Features
Depth
1 in
Color
Black, White
Shape
Rectangle
Number of Pieces Included
1
Subject
Landscape & Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529771
Zoro #
G622891656
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
15 in
Length
19 in
Details
Item
Wall Art
Color
Black, White
Shape
Rectangle
Number of Pieces Included
1
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Art Type
Print
Material
Wood
LED/Illuminated
No
Commercial Use
Yes
Primary Art Material
Wood
Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
Description
Unique and decorative, this welcome to the farm chicken black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.