WELCOME TO THE FARM CHICKEN Black Framed Print Wall Art

  • Mfr # 529772

  • Zoro # G922890069


product price: $74.99
/ea

Key Features

Color
Black, White
Depth
1 in
Primary Art Material
Wood
Set Type
Single Piece Item
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529772
Zoro #
G922890069
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
18 in
Width
14 in

Details

Color
Black, White
Primary Art Material
Wood
Set Type
Single Piece Item
Material
Wood
Item
Wall Art
Commercial Use
Yes
Art Type
Print
Assembly Required
No Assembly Needed
Shape
Rectangle
LED/Illuminated
No
Subject
Landscape & Nature
Wall Mounting Hardware Included
Yes
Number of Pieces Included
1

Description

Add an air of fashion to your room and rejuvenate the space with this welcome to the farm chicken black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.