
West Point New York Vintage Travel Unframed Print Wall Art
Mfr # 394358
Zoro # G322891451
product price:Â $17.99
/eaKey Features
Commercial Use
Yes
Length
12 in
Material
Paper
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394358
Zoro #
G322891451
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Depth
0.1 in
Width
9 in
Details
Commercial Use
Yes
Material
Paper
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Shape
Rectangle
Finish
Matte
Art Type
Print
Color
Blue, Yellow
Set Type
Single Piece Item
Item
Wall Art
Subject
Scenic & Cityscapes
LED/Illuminated
No
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Description
Add an air of fashion to your room and rejuvenate the space with this west point new york vintage travel unframed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 12 inches H x 9 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.