
West Point New York Vintage Travel Unframed Print Wall Art
Mfr # 394362
Zoro # G822892323
product price:Â $24.99
/eaKey Features
Art Type
Print
Number of Pieces Included
1
Subject
Scenic & Cityscapes
Width
16 in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
394362
Zoro #
G822892323
UPC #
-
Country of Origin
United States
Dimensions
Width
16 in
Length
24 in
Depth
0.1 in
Details
Art Type
Print
Number of Pieces Included
1
Subject
Scenic & Cityscapes
Material
Paper
Set Type
Single Piece Item
Item
Wall Art
Finish
Matte
Color
Blue, Yellow
LED/Illuminated
No
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Commercial Use
Yes
Shape
Rectangle
Assembly Required
No Assembly Needed
Description
The west point new york vintage travel unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 16 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.