
West Point New York Vintage Travel Unframed Print Wall Art
Mfr # 394363
Zoro # G422892419
product price:Â $19.99
/eaKey Features
Depth
0.1 in
Art Type
Print
LED/Illuminated
No
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
394363
Zoro #
G422892419
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Width
12 in
Length
18 in
Details
Item
Wall Art
Art Type
Print
LED/Illuminated
No
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Finish
Matte
Subject
Scenic & Cityscapes
Commercial Use
Yes
Shape
Rectangle
Primary Art Material
Paper
Material
Paper
Wall Mounting Hardware Included
No
Color
Blue, Yellow
Description
Unique and decorative, this west point new york vintage travel unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18 inches H x 12 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.