
Where Family and Friends Gather Black Framed Print Wall Art
Mfr # 415492
Zoro # G222894194
product price:Â $79.79
/ea
Free Shipping & Returns
Key Features
Depth
1 in
Width
38 in
Primary Art Material
Paper
LED/Illuminated
No
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415492
Zoro #
G222894194
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
38 in
Length
8 in
Details
Primary Art Material
Paper
LED/Illuminated
No
Wall Mounting Hardware Included
No
Item
Wall Art
Subject
Landscape & Nature
Color
Tan
Number of Pieces Included
1
Shape
Rectangle
Art Type
Print
Set Type
Single Piece Item
Material
Wood Paper And Texture
Assembly Required
No Assembly Needed
Description
Add an air of fashion to your room and rejuvenate the space with this where family and friends gather black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 8-inch H x 38-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.