
White and Beige Shiplap Texture Distressed Solid Wood And Linen King Bed Frame
Mfr # 571388
Zoro # G422344055
product price: $2,411.99
/ea
Free Shipping & Returns
Key Features
Overall Width
83 in
Color
White Beige
Material
Wood
Overall Length
88.5 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571388
Zoro #
G422344055
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Width
83 in
Overall Length
88.5 in
Overall Height
57 in
Details
Color
White Beige
Material
Wood
Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Standard Bed
Description
Drift off to a great night's sleep with the luxuriously stylish white and beige shiplap texture distressed solid wood and linen king bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 57-inch h x 83-inch w x 88.5-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.