
White and Beige Shiplap Texture Distressed Solid Wood And Linen Queen Bed Frame
Mfr # 571387
Zoro # G922355360
product price: $2,054.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Overall Width
67 in
Color
White Beige
Overall Length
88.5 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571387
Zoro #
G922355360
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Width
67 in
Overall Length
88.5 in
Overall Height
57 in
Details
Commercial Use
No
Item
Standard Bed
Color
White Beige
Assembly Required
Partial Assembly Needed
Material
Wood
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this white and beige shiplap texture distressed solid wood and linen queen bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 57-inch h x 67-inch w x 88.5-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.