White and Black Steel and Faux Leather Adjustable Swivel Rolling Office Chair

  • Mfr # 544968

  • Zoro # G622370571


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather
Overall Width
20.87 in
Application Type
Yes
Overall Height
32.29 in
Overall Depth
23.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544968
Zoro #
G622370571
UPC #
-
Country of Origin
China

Dimensions

Overall Width
20.87 in
Overall Height
32.29 in
Overall Depth
23.82 in

Details

Material
Faux Leather
Application Type
Yes
Item
Office Chair
Assembly Required
Partial Assembly Needed

Description

This chair features a steel frame to provide sturdiness when the chair is in use. Features an adjustable angle, durable faux leather back for those who are looking for a softer, but still stylish and durable seating option. This design is height-adjustable to personally tailor your space. Furnish you office or home office in comfort and style with this high quality office chair. 32.29-inch h x 20.87-inch w x 23.82-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.