Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White and Brown Inlaid Panels Solid Wood Queen Bed Frame

  • Mfr # 571389

  • Zoro # G622374890


product price: $2,141.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Partial Assembly Needed
Overall Height
57 in
Material
Solid Wood
Overall Length
88.5 in
Overall Width
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571389
Zoro #
G622374890
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
57 in
Overall Length
88.5 in
Overall Width
67 in

Details

Item
Standard Bed
Assembly Required
Partial Assembly Needed
Material
Solid Wood
Color
White Brown
Commercial Use
No

Description

The white and brown inlaid panels solid wood queen bed frame is the ultimate combination of comfort and style. Featuring a timeless classic resort style, this bed features a mix of wood with wicker inlaid panels for a touch of tropical style. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 57-inch h x 67-inch w x 88.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.